Shop All Kitchen Faucets
Pfister
Pfister Cantara 1-Handle Kitchen Faucet Polished Chrome
Mfr # F-534-7CRC
Zoro # G4047965
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Handles 1
- Flow Rate 1.8 GPM
- Faucet Type Medium-Arc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # F-534-7CRC
- Zoro # G4047965
- UPC # 38877597408
- Country of Origin China
- Category Kitchen Faucets
Details
Number of Handles | 1 |
Flow Rate | 1.8 GPM |
Faucet Type | Medium-Arc |
Description
Pfister Cantara 1-Handle Kitchen Faucet Polished Chrome
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Tee, Carbon Steel, 2751 psi (053-040-022)
- ZORO SELECT 1/2" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P664)
- KERICK Float Valve, 3/4 In, PVC, Pipe Mount (PS75SS)
- CANFIELD INDUSTRIES Solenoid Valve Connector, Form A ISO Din (G5100-1090000)
- PFISTER Residential 2 or 4 Hole Kitchen Faucet (LG34-4PS0)
- PFISTER Residential 3 or 4 Hole Kitchen Faucet w/Side Spray, Tscan Bronze (GT26-4CBS)
- PFISTER Pfister Sidespr Quick Connect Cr (951-052A)
- PFISTER Faucet Side Sprays, SIDE SPR W/ Q/C HS F036-4SV CR (951-224A)
- PFISTER Residential 1 or 3 Hole Kitchen Faucet (LG534-LPMS)
- PFISTER Single Hole Only Mount, Residential 1 Hole Kitchen Faucet (LG572-SAC)
- MOEN One-Handle Pulldown Kitchen Faucet Spot Resist Stainless (S75005SRS)
- Pfister Kitchen Faucets