Shop All Toilet Paper Dispensers & Holders
Pfister
Pfister Arterra Towel Ring Tuscan Bronze
Mfr # BRB-DE0Y
Zoro # G3967632
Free Shipping & Returns
$79.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Color Bronze
- Dispenser Height 2.19 in
- Dispenser Width 8.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pfister
- MFR # BRB-DE0Y
- Zoro # G3967632
- UPC # 38877591321
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 2.19 in |
Dispenser Width | 8.75 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Color | Bronze |
Description
Pfister Arterra Towel Ring Tuscan Bronze
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO LTX-12 Touch-Free Dispenser, 1,200 mL, 5.75 x 3.33 x 10.5, Brushed Chrome/Black (1919-04)
- PROTECTIONPRO Roller Sponge Mop Refill; 20 Per Each (PR18649)
- RICHPOWER Ash Vacuum (PAVC101)
- PROVON 1200 ml Foam Hand Soap Cartridge (1941-02)
- PFISTER Pfister Rhen Paper Holder Chrome (BPH-RH0C)
- PFISTER Tp Hldr Dbl Ts Bg (BPH-TB0BG)
- SCOTT Essential Coreless SRB Tissue Dispenser, 11 1/10 x 6 x 7 5/8, White (09605)
- KOHLER Elate Double Toilet Paper Holder (27289-CP)
- TORK Twin Toilet Paper Roll Dispenser Black T26 (TRK555628)
- BASICWISE Chrome Toilet Tissue Paper Roll Holder Dispenser, Over The Tank Two Slot Tissue Organizer (QI004050)
- KOHLER Purist Toilet Paper Holder (14377-2MB)
- Pfister Toilet Paper Dispensers & Holders