Shop All Showerhead and Tub Accessories
Pfister
Pfister Arterra Slide Bar Kit Polished Nickel
Mfr # LG16-3DED
Zoro # G4021575
product price: $327.60
/ea
Free Shipping & Returns
$327.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Slide Bar, Hose
- Features Accessibility to all disabled persons, Reduces water consumption by 30%, Invigorating and pulsating spray applies, Full spray provides more coverage and a soft, even flow, 5 Function Handshowerhead
- Flow Rate 1.8 gpm
- Number of Holes 1
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # LG16-3DED
- Zoro # G4021575
- UPC # 38877630808
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Height | Handshower: 8-1/8", Slide Bar: 31-3/4", Wall Mount: 2" |
Width | Handshower: 3-3/16", Slide Bar: 3-17/32", Wall Mount: 31/32" |
Depth | Handshower: 8-1/8", Slide Bar: 31-3/4", Hose: 60", Wall Mount: 2" |
Face Dia. | 3-9/32" |
Details
Includes | Slide Bar, Hose |
Item | Hand Shower |
Features | Accessibility to all disabled persons, Reduces water consumption by 30%, Invigorating and pulsating spray applies, Full spray provides more coverage and a soft, even flow, 5 Function Handshowerhead |
Flow Rate | 1.8 gpm |
Number of Holes | 1 |
ADA Compliant | Yes |
Finish | Polished Nickel |
Shower Head Type | Multi Function, Hand Held |
Connection | 1/2"-14 NPT |
Standards | ASME A112.18.1, ASME A112.18.3 (Backflow Prevention), IAPMO Certified, CSA B125 Certified, Cal Green Compliant, CEC Compliant, EPA WaterSense Certification 1.8 gpm, 6.8 L/Min, Pforever Warranty |
Description
Pfister Arterra Slide Bar Kit Polished Nickel
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 4" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331054205)
- LEGEND VALVE 1/4" BLACK TEE (350-151)
- ZORO SELECT Tee, Polypropylene, 3/4", Schedule 80, 300 psi Max Pressure (TEE075)
- WOODFORD MANUFACTURING Yard Hydrant, 3/4"x3/4" NPTxMPT 1" P (R34-4)
- PFISTER Pfister S/A Hose.Ma W/S (971-0350)
- PFISTER Pfister Tub Filler Extension Kit (910-062Y)
- PFISTER Pfister Dvt Spout Assy Kz Mb (920-623B)
- PFISTER Pfister Rhen T&S Only Trim Kit, Must Order 0X8 Valve Separately Chrome (R89-1RHC)
- PFISTER Tub and Shower Trim, Brushed Gold, Wall (LG89-8RHBG)
- WHITEHAUS Solid Brass One-Piece Shower Arm W/ Decorative Faux Sleeve, Nckl (WHSA350-1-BN)
- GROHE Shower Bar, 24" L (27521000)
- Pfister Showerhead and Tub Accessories