Shop All Toilet Paper Dispensers & Holders
Pfister
Pfister Arterra Paper Holder Polished Chrome
Mfr # BPH-DE0C
Zoro # G3968019
$59.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Polished Nickel
- Dispenser Width 10.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pfister
- MFR # BPH-DE0C
- Zoro # G3968019
- UPC # 38877591383
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 10.12 in |
Dispenser Height | 9.313 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Polished Nickel |
Description
Pfister Arterra Paper Holder Polished Chrome
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISSELL CrossWave Fresh Linen Scent Carpet Cleaner 32 oz Liquid (1930)
- DUSTLESS TECHNOLOGIES Love-Less Cougar Ash Vac Black (A0500)
- FANTASTIK Cleaners & Detergents, 32 oz Herbal, 8 PK (10054600000325)
- VIKAN 24 in Sweep Face Broom Head, Soft, Synthetic, White (31995)
- PFISTER Pfister Rhen Paper Holder Chrome (BPH-RH0C)
- PFISTER Tp Hldr Dbl Ts Bg (BPH-TB0BG)
- SAN JAMAR Roll Towel Dispenser, 12-2/5"Wx9-1/2"Lx14-3/5"H, Black (SJMR3600TBK)
- BOBRICK Toilet Tissue 2 Roll Dispenser, Stainless Steel, Jumbo (2892)
- DELTA Delta Linden Tissue Holder, Stainless (79450-SS)
- SAN JAMAR Dispenser, f/Bathroom Tissue, 2-Roll, 12-3/8"x4-1/2"x2-3/4", CE (SJMR260XC)
- KOHLER Bancroft Toilet Tissue Holder (11415-2BZ)
- Pfister Toilet Paper Dispensers & Holders