Shop All Toilet Paper Dispensers & Holders
Pfister
Pfister Arterra Paper Holder Brushed Nickel
Mfr # BPH-DE0K
Zoro # G3968095
$74.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Brushed Nickel
- Dispenser Height 8.125 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pfister
- MFR # BPH-DE0K
- Zoro # G3968095
- UPC # 38877591390
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Height | 8.125 in |
Dispenser Width | 3.35 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Brushed Nickel |
Description
Pfister Arterra Paper Holder Brushed Nickel
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 24 in Sweep Face Broom Head, Soft, Natural, Black (2PY48)
- CHASE Metered Air Freshener Mango, 7oz., PK12 (438-5192)
- KOHLER No Fragrance/Dye Foam Soap Refill – One Gallon (24881-NA)
- VIKAN VIKAN Blue 20" Floor Squeegee (71503)
- PFISTER Tp Hldr Dbl Ts Bg (BPH-TB0BG)
- PFISTER Pfister Rhen Paper Holder Chrome (BPH-RH0C)
- MORCON MORSOFT PLASTIC SMALL CORE TISSUE DISPENSER, 5.4 X 8.51 X 13.55, BLACK (VT1006)
- SURE-LOC HARDWARE Sure-Loc Hardware Basic 2-Post Paper Holder, Vintage Bronze (BA-PH2 11P)
- MOEN Mediterranean Bronze Pivoting Paper Holder (Y2608BRB)
- GEORGIA-PACIFIC Toilet Paper Dispr, Coreless, 13-1/2 In. H (56790A)
- MOEN Genta Paper Holder in Bronzed Gold (BH3608BZG)
- Pfister Toilet Paper Dispensers & Holders