Shop All Shower Faucets
Pfister
Pfirst Series Shower Trim Kit, Showerhead & Tub Spout Sold Separately
Mfr # R89-220K
Zoro # G708457134
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.87 in
- Width 7.87 in
- Height 2.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # R89-220K
- Zoro # G708457134
- UPC # 38877643570
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 7.87 in |
Width | 7.87 in |
Height | 2.95 in |
Description
- •In Pfister's Brushed Nickel finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0831042403)
- AMERICAN STANDARD 6" to 10" Mount, Commercial 2 Hole Straight Service Sink Faucet (8354112.004)
- KOHLER Backing Plate (87117)
- ANVIL FNPT, Cast Iron 90 Degree Elbow, Class 125 (0300001401)
- DELTA Slide Bar Hand Shower, Stainless, Wall (57021-SS)
- KIBI Circular Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Gold (KSF403BG)
- KOHLER Bellera 1H P/B Vlv Fct Trim (TS23948-4-BN)
- KOHLER Purist Valve Trim-Lever (TS14423-4-TT)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (59140-BL-PK)
- GROHE Dual Function 2-Handle Thermostatic Valve Trim, Gold (24133GN0)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome, Wall (55436-PK)
- Pfister Bathtub Faucets & Accessories