Shop All Shower Faucets
Pfister
Pasadena Shower Only Trim Kit, Showerhead & Tub Spout Sold Separately
Mfr # R89-7PDC
Zoro # G308456957
product price: $95.99
/ea
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.87 in
- Width 7.87 in
- Height 2.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # R89-7PDC
- Zoro # G308456957
- UPC # 38877643488
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 7.87 in |
Width | 7.87 in |
Height | 2.95 in |
Description
- •In Pfister's Polished Chrome finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Valve Assembly with Extended Stem (2432-020-002)
- B & K NIPPLE GALV 3""X12"" (570-120BC)
- ZORO SELECT Brass Round Cap, Female BSPT (ZUSA-PF-10551)
- ASCO Valve Rebuild Kit, For 3UL39 (310506)
- DELTA Modern: Monitor 14 Series Valve Only Trim (T14059-BL-PP)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Wall (54445-SS-PK)
- KINGSTON BRASS Shower Faucet, Brushed Brass, Wall Mount (KB247PXSO)
- DELTA Faucet, Handshower Showering Component Faucet, Matte Black (59140-BL-PK)
- KIBI Circular Pressure Balanced 3-Function Shower System with Rough-In Valve, Brushed Nickle (KSF404BN)
- KIBI Circular Pressure Balanced 3-Function Shower System with Rough-In Valve, Brushed Gold (KSF404BG)
- B & K Shower Faucet Utility, W/Dish (126-015)
- Pfister Shower Faucets