Shop All Shower Faucets
Pfister
Pasadena Shower Only Trim Kit, Showerhead Sold Separately
Mfr # R89-7PDK
Zoro # G508456979
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.87 in
- Width 7.87 in
- Height 2.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # R89-7PDK
- Zoro # G508456979
- UPC # 38877643495
- Country of Origin Unknown
- Category Shower Faucets
Dimensions
Length | 7.87 in |
Width | 7.87 in |
Height | 2.95 in |
Description
- •In Pfister's Brushed Nickel finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" x 3/8" Brass Union Fittings 4PK (76354)
- ZORO SELECT Tubing, EPDM, 1" I.D., 1-1/2" O.D. (ZUSA-HT-3359)
- BRASSCRAFT Valve Gas 1/2Fl X 1/2Fip (PSSD-41)
- ZORO SELECT 3/8" FNPT x Barb PVC Ball Valve Angle (PVC 657-6FTB-F)
- KIBI Cube Pressure Balanced 2-Function Shower System with Rough-In Valve, Brushed Nickle (KSF405BN)
- DELTA Saylor Monitor 17 Series Shower Trim With In2Ition (T17235-CZ-I)
- DELTA Faucet, Handshower Showering Component Faucet, Stainless, Hand Shower (59424-SS18-PK)
- KOHLER Statement 3F Oblong Handshower (26284-AF)
- KINGSTON BRASS Shower Faucet, Brushed Brass, Wall Mount (KB247PXSO)
- DELTA Modern: Monitor 14 Series Shower Trim (T14267-BL-PP)
- DELTA Trillian: Tempassure 17T Series Shower Trim (T17T243-PR)
- Pfister Shower Faucets