Shop All Plumbing Parts
Pfister
Mtl Psh-Seal Bg
Mfr # 972-101BG
Zoro # G608769863
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish BRUSHED GOLD
- Length 2.76 in
- Height (In.) 9.06 in
- Width (In.) 2.56 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # 972-101BG
- Zoro # G608769863
- UPC # 38877641019
- Country of Origin Unknown
- Category Plumbing Parts
Dimensions
Length | 2.76 in |
Height (In.) | 9.06 in |
Width (In.) | 2.56 in |
Details
Finish | BRUSHED GOLD |
Description
- •In Pfister's Brushed Gold finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Reducing Coupling, FNPT, 3/4" x 1/2" Pipe Size (6AYR7)
- ZORO SELECT Tubing, 0.215 in. ID, 5/16 in. OD, Aluminum (4NTD2)
- ZORO SELECT PVC Female Adapter, FNPT x Socket, 1-1/4 in Pipe Size (835-012)
- SMITH-COOPER Street 90 Forged, 3000, 1/2" (4308002306)
- PFISTER Pfister S/A Hse Guide/Mnt Light (961-034A)
- PFISTER Pfister Plg Dr T/W Reg/Strnr Cr (972-721A)
- PFISTER Pfister Quad-Ring 34-Wy (950-1650)
- PFISTER Pfister W/M Assy 3Way Dvt Kz Bn (941-564J)
- PFISTER Pfister Sleeve Retainer Cr (972-300A)
- PFISTER Pfister Bzl Btn Hot - O-Rg Asy (941-476A)
- ZURN 1.6 GAL CONCEALED MOTORIZED FLSH VLV W/11L (ZEMS6152AV-WS1-11L)
- Pfister Plumbing Parts & Accessories