Shop All Handles, Levers & Controls
Pfister
Lvr Hdl Vrv Bg
Mfr # HHL-VRVLBG
Zoro # G808464810
product price: $50.40
/ea
$50.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish BRUSHED GOLD
- Height 3.15 in
- Overall Width 4.72 in
- Length (In.) 5.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # HHL-VRVLBG
- Zoro # G808464810
- UPC # 38877660607
- Country of Origin Unknown
- Category Handles, Levers & Controls
Dimensions
Height | 3.15 in |
Overall Width | 4.72 in |
Length (In.) | 5.31 in |
Details
Finish | BRUSHED GOLD |
Description
- •In Pfister's Brushed Gold finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CASH VALVE Pressure Relief Valve, 3/4In, 50psi, Bronze (8344-0050)
- PERFECT PUTTY Sink Strainer, Chrome, 3-1/2"L, Zinc/Rubber (59-3060)
- KOHLER Elate 9" Towel Arm (27291-CP)
- ZORO SELECT Needle Valve, Straight, Brass, 1/8 In. (6MN31)
- PFISTER Pfister Ashfield Roman Tub Handles (Sold In Pairs) Brushed Nickel (HHL-YPLK)
- PFISTER Pfister Hdl S/A Gr49Fe Pv Cr (940-166A)
- PFISTER Pfister Avalon 2 Or 3 Handle Rebuild Kit Brushed Nickel (S10-430K)
- PFISTER Pfister Handle W/Screw Set Cr (940-027A)
- PFISTER Pfister Handle W/Screw Set Bn (940-036J)
- PFISTER Pfister Handle 529Yp Tb (940-116Y)
- SPEAKMAN CPT-1123-BBZ Lura Transfer Valve Trim (CPT-1123-BBZ)
- Pfister Kitchen Faucets & Accessories