Shop All Toilet Paper Dispensers & Holders
Pfister
Lav Tp Hldr Sgl Bs Bn
Mfr # BPH-BS1K
Zoro # G608464881
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Width 2.12 in
- Length 9.12 in
- Finish BRUSHED NICKEL
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # BPH-BS1K
- Zoro # G608464881
- UPC # 38877639726
- Country of Origin Unknown
- Category Toilet Paper Dispensers & Holders
Dimensions
Width | 2.12 in |
Length | 9.12 in |
Height | 3 in |
Dispenser Width | 4.3 in |
Dispenser Depth | 3.69 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Finish | BRUSHED NICKEL |
Description
- •In Pfister's Brushed Nickel finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 3 7/8 in W Tube and Pipe Brush, Medium, Not Applicable L Handle, 6 in L Brush, Green (53801032)
- HERITAGE 30 gal Trash Bags, 30 in x 37 in, Heavy-Duty, 10 microns, Black, 500 PK (Z6037MK R02)
- RUBBERMAID COMMERCIAL 50 gal Square Trash Can, Black, 26 in Dia, Open Top, polycarbonate (FG397500BLA)
- BORATEEM Cleaners & Detergents, Pail, Unscented (DIA 00145)
- PFISTER Pfister Rhen Paper Holder Chrome (BPH-RH0C)
- PFISTER Pfister Rhen Paper Holder Brushed Gold (BPH-RH0BG)
- PFISTER Tp Hldr Dbl Ts Bg (BPH-TB0BG)
- PFISTER Pfister Contempra Paper Holder Polished Chrome (BPH-NC1C)
- PARADISE BATHWORKS Shangri-La, Paper Holder, Chrome (64326)
- ODD BALL INDUSTRIES Ligature Resistant Toilet Paper Dispr (SP-5-SS)
- SAN JAMAR Single JBT Tissue Dispenser, Oceans, 10 1/4 x 5 5/8 x 12, Black Pearl (R2090TBK)
- Pfister Toilet Paper Dispensers & Holders