Shop All Single Handle Bathroom Faucets
Pfister
Lav 42 Vrv S/C 13 1Hdl 1.2Gpm Cr
Mfr # LG42-VRVC
Zoro # G608464799
product price: $244.30
/ea
Free Shipping & Returns
$244.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8.07 in
- Length 15.94 in
- Height 4.13 in
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # LG42-VRVC
- Zoro # G608464799
- UPC # 38877660973
- Country of Origin Unknown
- Category Single Handle Bathroom Faucets
Dimensions
Width | 8.07 in |
Length | 15.94 in |
Height | 4.13 in |
Details
Finish | Polished Chrome |
Description
- •In Pfister's Polished Chrome finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 2" FNPT Stainless Steel Ball Valve 3-Way (BA3WDSLH 2)
- PARKER Push-to-Connect, Threaded Brass DOT Push-to-Connect Fitting, Brass, Silver (VS169PTCNS-6-8)
- LASCO FITTINGS Nested Coupling, 1 in, Schedule 40, White (477010)
- ZORO SELECT 2" FNPT Brass Ball Valve Inline (GG-F600-200)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Rustic Bronze (LF-042-YP0U)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Brushed Nickel (LF-042-JDKK)
- PFISTER Single Handle 4 1/2" Mount, 3 Hole Bathroom Faucet, Polished chrome (LG142-6000)
- PFISTER Single Handle 4-1/2" Mount, 3 Hole Bathroom Faucet, Polished chrome (LG142-5000)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Tuscan Bronze (LF-042-JDYY)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Brushed Nickel (LG42-NK00)
- OLYMPIA FAUCETS Single Handle Bathroom Faucet, Compression Hose, Single Hole, Chrome, Weight: 2.9 (L-6050)
- Pfister Single Handle Bathroom Faucets