Shop All Single Handle Bathroom Faucets
Pfister
Lav 42 Ts S/C 13 1Hdl Tb W/Mtl Pop-Up
Mfr # LG42-TB0Y
Zoro # G508464776
product price: $283.50
/ea
Free Shipping & Returns
$283.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 9.2 in
- Length 21.1 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # LG42-TB0Y
- Zoro # G508464776
- UPC # 38877624142
- Country of Origin Unknown
- Category Single Handle Bathroom Faucets
Dimensions
Width | 9.2 in |
Length | 21.1 in |
Height | 3 in |
Details
Finish | Tuscan Bronze |
Description
- •In Pfister's Tuscan Bronze finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect Metric Metal Push-to-Connect Fitting, Brass, Silver (62PLP-4M)
- NVENT CADDY One Piece Pipe Clip, 1/2 In, 250 lb Max (CD0B37CP)
- ZORO SELECT CPVC Coupling, Schedule SDR-11, 3/4" Pipe Size, CTS Hub (4129-007)
- ZORO SELECT Pipe Flange, Schedule 40, 316/316L SS (4381002450)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Brushed Nickel (LG42-NK00)
- PFISTER Single Handle 4 1/2" Mount, 3 Hole Bathroom Faucet, Polished chrome (LG142-6000)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Brushed Nickel (LF-042-JDKK)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Tuscan Bronze (LF-042-JDYY)
- PFISTER Single Handle 4-1/2" Mount, 3 Hole Bathroom Faucet, Polished chrome (LG142-5000)
- PFISTER Single Handle 1 or 3 Hole Bathroom Faucet, Rustic Bronze (LF-042-YP0U)
- KOHLER Artifacts Single-Handle Faucet (72762-9M-AF)
- Pfister Single Handle Bathroom Faucets