Shop All Touchless Bathroom Faucets
Pfister
Lav 42 Elect Auto 13 0.5Gpm Cr
Mfr # LG42-ELTC
Zoro # G708464910
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 8.66 in
- Length 11.22 in
- Height 3.74 in
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # LG42-ELTC
- Zoro # G708464910
- UPC # 38877652084
- Country of Origin Unknown
- Category Touchless Bathroom Faucets
Dimensions
Width | 8.66 in |
Length | 11.22 in |
Height | 3.74 in |
Details
Finish | Polished Chrome |
Description
- •In Pfister's Polished Chrome finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Clear Polycarbonate Tube, 0.500 ID X .625 OD X 96.000 [Each] (TPCCL.500X.625X96.000)
- SANI-LAV Spray Nozzle, 3/4" Female, 150 psi, 7 gpm, Yellow (N1AY)
- APOLLO Valve BV, 1in. NPT 600#FP, BRS, CSA/UL (94A-105-01)
- DIXON 3/4" NPT Brass Ball Valve (FBVG75)
- MOEN Sani Elec Lav 4 Ctr Dkmt Bn (CA8301BN)
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (EAF275)
- ZURN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6913-XL)
- SLOAN Sensor Single Hole Mount, 1 Hole Bathroom Faucet, Polished chrome (EAF250)
- ZURN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome plated (Z6955-XL-S-F)
- SLOAN SF-2350-BDM Centerset Bathroom Sensor Faucet W/Below Deck Mixing Valve, (3362118)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated (EQ-A11A-11ABCP)
- Pfister Bathroom Sink Faucets & Accessories