Shop All Bar Sink Faucets
Pfister
Ktch/Bar 72 Ma S/C High Arc Ss
Mfr # GT72M-1SS
Zoro # G008464665
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Height 2.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # GT72M-1SS
- Zoro # G008464665
- UPC # 38877547243
- Country of Origin Unknown
- Category Bar Sink Faucets
Dimensions
Height | 2.9 in |
Details
Finish | Stainless Steel |
Description
In Pfister's Stainless Steel finish
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Wrench, 1-3/8" Size, Plastic, Blue (P6900-WRENCH-JR)
- ANVIL Socket Weld, Black Forged Steel Coupling, Class 3000 (0362061806)
- HYDRA-ZORB Strut Mount Cushion Clamp, 2-3/8" OD Tube, 316SS (100237-4-655)
- GUY GRAY Washing Machine Outlet Box Galvanized 1/2" MIP (82026)
- KINGSTON BRASS Two Handle, 4" Centerset Bar Faucet, Chrome (KB2491YL)
- DELTA Emmeline Single Handle Pull Down Bar/Prep Faucet (9982-CZ-PR-DST)
- BK RESOURCES Workforce Dipper Well Faucet, Single Valve Pantry, Chrome Plated (BKF-SPSF-G)
- KOHLER Coralais Entertainment Sink Faucet Wi (15275-4-CP)
- KOHLER Single-Handle Bar Sink Faucet in Polished Chrome (28357-CP)
- MOEN Spot Resist Stainless One-Handle Bar Faucet (5622SRS)
- NEWPORT BRASS Prep/Bar Pull Down Faucet in English Bronze (3170-5203/07)
- Pfister Bar Sink Faucets