Shop All Kitchen Faucets
Pfister
Ktch 529 Ne P/D Clnry 1H 1Hdl 1.8Gpm Cr
Mfr # LG529-NECC
Zoro # G708464675
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Length (In.) 30.71 in
- Width 11.81 in
- Height 2.95 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # LG529-NECC
- Zoro # G708464675
- UPC # 38877647196
- Country of Origin Unknown
- Category Kitchen Faucets
Dimensions
Length (In.) | 30.71 in |
Width | 11.81 in |
Height | 2.95 in |
Details
Finish | Polished Chrome |
Description
- •In Pfister's Polished Chrome finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Stryke 14 Series Integ Dvrtr Trim w/3F Dvrtr NoDvrtr Hdl MB (T24876-BLLHP)
- KINGSTON BRASS Toilet Supply Kit, 58 OD x 38 OD Comp Straight Valve, Brushed Brass (KF53357TKF20)
- LK PACKAGING Floor Mount Scullery Sink, Stainless Steel Bowl Size 16" x 20" (E3C16X20-0X)
- TYGON Tubing, Tygothane(R), 9/16 In OD, 100 Ft (AEM02028)
- PFISTER Residential 1 or 3 Hole Kitchen Faucet (LG534-LPMS)
- PFISTER Faucet Side Sprays, Bdy Side Spr So Cr (951-158A)
- PFISTER 1-Handle Kitchen Faucet Job Pack Polished Chrome (J134-144C)
- PFISTER 8" Mount, Residential 4 Hole Kitchen Faucet (LF-035-4THC)
- PFISTER 8" Mount, Residential 3 Hole Kitchen Faucet (G135-1000)
- PFISTER 8" Mount, Residential 4 Hole Kitchen Faucet (G136-5000)
- ELKAY Wristblade Handle, 8" Mount, Commercial 3 Hole Faucet, Deck Mount, 8" Spout, 2" Handle (LK810GN08T6)
- Pfister Kitchen Faucets & Accessories