Shop All Kitchen Faucets
Pfister
Ktch 31 Phn H/A 2H 2Hdl W/Ss Ss
Mfr # LG31-TDS
Zoro # G908464703
product price: $597.10
/ea
Free Shipping & Returns
$597.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish STAINLESS STEEL
- Height 2.75 in
- Length (In.) 29.5 in
- Width 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # LG31-TDS
- Zoro # G908464703
- UPC # 38877647813
- Country of Origin Unknown
- Category Kitchen Faucets
Dimensions
Height | 2.75 in |
Length (In.) | 29.5 in |
Width | 16 in |
Details
Finish | STAINLESS STEEL |
Description
- •In Pfister's Stainless Steel finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK DOUBLE OFFSET 1-1/4 in. WHT (PP43W)
- SANI-LAV Valve Spring (1056)
- ELESA Bidimensional two-way connector, STC.25-2A-2W-C9 (STC-2A-2W)
- T&S BRASS Swivel Gooseneck For - Part# Ts135X (TS135X)
- PFISTER Pfister Sidespr Quick Connect Cr (951-052A)
- PFISTER 6-3/4" to 9-1/8" Mount, Residential 2 Hole Kitchen Faucet (G127-1000)
- PFISTER Kitchen Faucets, Single Handle Kitchen Faucet With Spray Chrome (G134-7000)
- PFISTER Residential 1 or 3 Hole Kitchen Faucet (LG534-LPMS)
- PFISTER Electronic, Residential 1 or 3 Hole Stellen Single Handle Kitchen Pull-Down (LG529-ESAS)
- PFISTER Faucet Side Sprays, SIDE SPR W/ Q/C HS F036-4SV CR (951-224A)
- KOHLER Crue Single-Handle Bar Sink Faucet (22975-2MB)
- Pfister Kitchen Faucets & Accessories