Shop All Kitchen Faucets
Pfister
Ktch 31 Phn H/A 2H 2Hdl W/Ss Pn
Mfr # LG31-TDD
Zoro # G808464674
product price: $627.99
/ea
Free Shipping & Returns
$627.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish POLISHED NICKEL
- Height 2.75 in
- Width 16 in
- Length (In.) 29.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # LG31-TDD
- Zoro # G808464674
- UPC # 38877647806
- Country of Origin Unknown
- Category Kitchen Faucets
Dimensions
Height | 2.75 in |
Width | 16 in |
Length (In.) | 29.5 in |
Details
Finish | POLISHED NICKEL |
Description
- •In Pfister's Polished Nickel finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEMIS TLT SEAT RND SFT SKY BLU (15EC 034)
- NIBCO 1-1/4" NOM C Copper 90 Degree Close Rough Elbow (607 11/4)
- ZORO SELECT PVC Manifold Elbow, 90 Degrees, FNPT x FNPT, 1 in Pipe Size (1212010)
- AEROFLEX 6" x 6 ft. Pipe Insulation, 1/2" Wall (340-AC65812)
- PFISTER 1-Handle Kitchen Faucet Job Pack Polished Chrome (J134-144C)
- PFISTER Faucet Side Sprays, Bdy Side Spr So Cr (951-158A)
- PFISTER Pfister Sidespr Quick Connect Cr (951-052A)
- PFISTER Pfister S/A Ma Spr/Hd Gude Ss (951-036S)
- PFISTER Pfister Sidespray Ma Cr (951-888A)
- BIO BIDET FLOW Motion Sensor Kitchen Faucet in Oil Rubbed Bronze (UP7000ORB)
- Pfister Kitchen Faucets & Accessories