Shop All Shower Heads
Pfister
Hndshw Ts Bk
Mfr # 973-235B
Zoro # G108464114
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.46 in
- Width 1.18 in
- Height 1.18 in
- Finish MATTE BLACK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pfister
- MFR # 973-235B
- Zoro # G108464114
- UPC # 38877639566
- Country of Origin Unknown
- Category Shower Heads
Dimensions
Length | 7.46 in |
Width | 1.18 in |
Height | 1.18 in |
Details
Finish | MATTE BLACK |
Description
- •In Pfister's Matte Black finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOW PLUS Ball Valve, 3/4", 1000 psi, 3 Way, CF8M, Seat Material: RTFE (07B076666RRSEL)
- ANVIL 1" Female NPT x Female NPT Forged Steel Coupling Class 6000 (0361249204)
- RINNAI Retro Fit Door For Rgb25R2 Re Recess Box (109001313)
- KOHLER/STERLING Toil Tank Gasket Kit (GP51487)
- PFISTER Hndshw 16 Cn 1F W/M 1.8Gpm Cr 3Pc (LG16-2NCC)
- PLUMB PAK Showerhead Swivel Chrome (PP825-13)
- PLUM DIY 5 RED Hand SHWR Set (1102110RE01)
- KOHLER Statement Wall Supply W/Bracket Polished Chrome (26310-CP)
- DELTA Universal Showering Components 5-Setting Raincan Shower Head (RP78575)
- MOEN One-Function 2-1/2" Spray Head EcoPref Showerhead (6300EP)
- SHOWERSCAPE KX82650 Claremont Hand Shower Head, Matte Black (KX82650)
- Pfister Shower Heads