Shop All Shower Heads
Pfister
Hndshw Tnt 1F W/Pause 1.8Gpm Pvd Bn
Mfr # 973-283J
Zoro # G408464104
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 9.45 in
- Width 2.83 in
- Height 2.83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # 973-283J
- Zoro # G408464104
- UPC # 38877646496
- Country of Origin Unknown
- Category Shower Heads
Dimensions
Length | 9.45 in |
Width | 2.83 in |
Height | 2.83 in |
Details
Finish | BRUSHED NICKEL |
Description
- •In Pfister's Brushed Nickel finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Female Adapter, Socket x FNPT, 2 in Pipe Size (435020)
- SHARKBITE WATER SOFTNR HOSE 3/4X1"" (U3086FLEX24LF)
- ZORO SELECT 3" x 2-1/2" FNPT Galvanized Reducer (2WJ56)
- SLOAN Royal 186-0.125 Dbp (3912633)
- PFISTER Hndshw 16 Cn 1F W/M 1.8Gpm Cr 3Pc (LG16-2NCC)
- KINGSTON BRASS KX8131A5 Single Function Round Hand Shower, Oil Rubbed Bronze (KX8131A5)
- DELTA Faucet, Shower Head Showering Component Faucet, Champagne Bronze, Ceiling or Extended Wall (52159-CZ)
- KOHLER Statement Mf Showerhead Matte Black (26290-BL)
- SPEAKMAN wall, Shower Head, Brushed Nickel, Wall (S-2005-HBFBNE2)
- KOHLER 51 (26300-G-BL)
- KOHLER Shower Head, Polished Chrome, Wall (K-72422-CP)
- Pfister Shower Heads