Shop All Shower Heads
Pfister
Hndshw Tnt 1F W/Pause 1.8Gpm Bk
Mfr # 973-283B
Zoro # G008464108
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 9.45 in
- Width 2.83 in
- Height 2.83 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pfister
- MFR # 973-283B
- Zoro # G008464108
- UPC # 38877646502
- Country of Origin Unknown
- Category Shower Heads
Dimensions
Length | 9.45 in |
Width | 2.83 in |
Height | 2.83 in |
Details
Finish | MATTE BLACK |
Description
- •In Pfister's Matte Black finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO RedHat Solenoid Valve Coil, 240/220VAC, 60/50 Hz (238210-058-D*)
- ZORO SELECT CPVC Flange, Schedule 80, 6" Pipe Size, Socket (9854-060)
- ZORO SELECT 3/4" MNPT x 3 ft. TBE Carbon Steel Pipe Nipple Sch 40 (564-360)
- T&S BRASS B-0290 Rh Spindle Assembly (Big-Flo) (006482-40NS)
- PFISTER Hndshw 16 Cn 1F W/M 1.8Gpm Cr 3Pc (LG16-2NCC)
- CHATHAM BRASS Large Size, Solid Brass, Residential w/ Positive-off, 2.5 GPM at 80 PSI (359)
- SPEAKMAN wall, Shower Head, Grey & Polished Chrome, Wall (S-4002-E15)
- MOEN COMMERCIAL wall, Shower Head, Chrome Plated (8349)
- KINGSTON BRASS KX8131A5 Single Function Round Hand Shower, Oil Rubbed Bronze (KX8131A5)
- ZENNA HOME SHOWER RING WHT 12PK (SSR01WW)
- ZURN Shower Head, 2-1/4" H, 1.75 gpm Flow Rate (Z7000-S5-1.75)
- Pfister Shower Heads