Shop All Shower Heads
Pfister
Hndshw 16 Kz 1F W/M 1.8Gpm Pvd Bn 3Pc
Mfr # LG16-2DFK
Zoro # G708464101
product price: $191.10
/ea
Free Shipping & Returns
$191.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.89 in
- Width 7.94 in
- Height 2.267 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # LG16-2DFK
- Zoro # G708464101
- UPC # 38877648902
- Country of Origin Unknown
- Category Shower Heads
Dimensions
Length | 7.89 in |
Width | 7.94 in |
Height | 2.267 in |
Details
Finish | BRUSHED NICKEL |
Description
- •In Pfister's Brushed Nickel finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Faucet, 8"Wall, Gsnk, Leadfree For - Part# -0331 (-331)
- MSI Argento Grigio 37"x22" Granite Vanity Top (ZOR-VANS-3722-0022)
- SMITH-BLAIR AWWA Coupling, 4 In L (46102340285000)
- SHAW PLUGS Expansion Plug, Snap-Tite, 7/16 In (51002)
- PFISTER Hndshw 16 Cn 1F W/M 1.8Gpm Cr 3Pc (LG16-2NCC)
- SLOAN wall, Shower Head, Chrome (AC11-2.0)
- KIBI Cube 3 Settings ABS Handheld Shower Head - Brushed Nickel (HS1002BN)
- MOEN COMMERCIAL wall, Shower Head, Chrome Plated (8349)
- EZ-FLO EASTMAN Shower Head, Primary Metal Material (15023)
- KINGSTON BRASS Shower Head, Oil Rubbed Bronze, Wall Mount (K136A5CK)
- DELTA Silverton Touch-Clean Water-Efficient Shower Head - 1.75 GPM (RP72856)
- Pfister Bathtub Faucets & Accessories