Shop All Shower Heads
Pfister
Hndshw 16 Kz 1F W/M 1.8Gpm Cr 3Pc
Mfr # LG16-2DFC
Zoro # G508464110
product price: $152.60
/ea
Free Shipping & Returns
$152.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.89 in
- Width 7.94 in
- Height 2.267 in
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # LG16-2DFC
- Zoro # G508464110
- UPC # 38877648896
- Country of Origin Unknown
- Category Shower Heads
Dimensions
Length | 7.89 in |
Width | 7.94 in |
Height | 2.267 in |
Details
Finish | Polished Chrome |
Description
- •In Pfister's Polished Chrome finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 3" Black Pipe Nipple Sch 40 (5P734)
- NIBCO Class 150 Companion Flange, C, 4 In (771-LF 4)
- ZORO SELECT 1/2" x 2" Black Pipe Nipple Sch 80 (40402)
- KURIYAMA Braided Tubing, 250 psi at 70F, 100 ft. (K3150-04)
- PFISTER Hndshw 16 Cn 1F W/M 1.8Gpm Cr 3Pc (LG16-2NCC)
- SPEAKMAN Sentinel Mark II 2.5 GPM Exposed Shower with Retro Shower Head (S-1495-3015)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2252)
- KOHLER Statement 2F 356Mm/14 Dpmsg Rainhead Vibrant Brushed Nickel (26297-BN)
- KINGSTON BRASS Shower Head, Oil Rubbed Bronze, Wall Mount (K131A5)
- DELTA Nicoli: Monitor 14 Series Shower Only (142749-CZ)
- SPEAKMAN Neo S-3010-BN-E175 Low Flow Shower Head (S-3010-BN-E175)
- Pfister Shower Heads