Shop All Shower Heads
Pfister
Hndshw 16 Kz 1F W/M 1.8Gpm Bk 3Pc
Mfr # LG16-2DFB
Zoro # G408464098
product price: $204.40
/ea
Free Shipping & Returns
$204.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 7.89 in
- Width 7.94 in
- Height 2.267 in
- Finish MATTE BLACK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # LG16-2DFB
- Zoro # G408464098
- UPC # 38877648919
- Country of Origin Unknown
- Category Shower Heads
Dimensions
Length | 7.89 in |
Width | 7.94 in |
Height | 2.267 in |
Details
Finish | MATTE BLACK |
Description
- •In Pfister's Matte Black finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 3/8" MNPT x 1-1/8" TBE Brass Close Pipe Nipple (6-6 MCN-B)
- STEEL & OBRIEN 2" x 3/4" Tri-Clamp End x Fnpt Thermometer Cap - 316SS (23BMP-2X.75-316)
- STRAUB Pipe Coupling, 2 Bolts, 232 psi, 4" Pipe Sz (STR20901)
- ZORO SELECT Hex Hanger with Grommets, 2-1/2 In. (E242.5)
- PFISTER Hndshw 16 Cn 1F W/M 1.8Gpm Cr 3Pc (LG16-2NCC)
- SPEAKMAN Icon S-2252-BBZ Shower Head (S-2252-BBZ)
- DELTA Faucet, Shower Head Showering Component Faucet, Matte Black (RP70175-BL15)
- SHOWERSCAPE Shower Head, Brushed Brass, Wall Mount (K136A7)
- KOHLER Statement Ves Handshower Kit, 1.5 GPM Polished Chrome (21048-CP)
- AMERICAN STANDARD Shower Head, NPSM Type, 1.50 gpm, 9-1/2" H (1660766.002)
- HOME BASICS Chrome Jumbo Square Shower Head (SH30298)
- Pfister Shower Heads