Shop All Shower Heads
Pfister
Hndshw 16 Iy 1F Sld Bar Kit 1.8Gpm Cr
Mfr # LG16-3TRC
Zoro # G208464113
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 27.1 in
- Width 9.1 in
- Height 2.9 in
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # LG16-3TRC
- Zoro # G208464113
- UPC # 38877630921
- Country of Origin Unknown
- Category Shower Heads
Dimensions
Length | 27.1 in |
Width | 9.1 in |
Height | 2.9 in |
Details
Finish | Polished Chrome |
Description
- •In Pfister's Polished Chrome finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Tub Drain Remover Wrench, Heavy Duty Single Pack (RP77323)
- ZORO SELECT 2" FNPT Galvanized Hex Locknut (511-984HC)
- PARKER 1/4" A-LOK x 1/8" MNPT Brass 90 Degree Elbow (4MSEL2N-B)
- SMITH-COOPER Flanged Conc Reducer, Duc. Iron, 150, 4X2" (4319000120)
- PFISTER Hndshw 16 Cn 1F W/M 1.8Gpm Cr 3Pc (LG16-2NCC)
- SPEAKMAN wall, Hand Shower Head, Polished Chrome, Wall (VS-3011-E2)
- PLUMB PAK Shower head 6in sunflwr (PP828-49)
- DELTA Faucet, Shower Head Showering Component Faucet, Stainless (52680-SS)
- DELTA Faucet, Shower Head Showering Component Faucet, Champagne Bronze, Ceiling or Extended Wall (52158-CZ25)
- SPEAKMAN Neo VS-5000-ORB-E2 Exhilaration Hand Held Shower Head (VS-5000-ORB-E2)
- WATERPIK CHR TurboHand SHWR Head (DSL653E)
- Pfister Bathtub Faucets & Accessories