Shop All Shower Heads
Pfister
Hndshw 16 Iy 1F Sld Bar Kit 1.8Gpm Bn
Mfr # LG16-3TRK
Zoro # G608464102
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8.8 in
- Width 2.8 in
- Height 26.6 in
- Finish BRUSHED NICKEL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # LG16-3TRK
- Zoro # G608464102
- UPC # 38877630938
- Country of Origin Unknown
- Category Shower Heads
Dimensions
Length | 8.8 in |
Width | 2.8 in |
Height | 26.6 in |
Details
Finish | BRUSHED NICKEL |
Description
- •In Pfister's Brushed Nickel finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/2" x 3/8" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (0318905486)
- WINGITS 24" L, Infinite Elegance, Stainless Steel, Grab Bar, polished (WGB5IEPS24)
- ANVIL HBS Standard Base (2400700007)
- ZORO SELECT Nipple, 150 psi, SS, 1 ft (L6PPI01WD)
- PFISTER Hndshw 16 Cn 1F W/M 1.8Gpm Cr 3Pc (LG16-2NCC)
- KINGSTON BRASS Shower Head, Oil Rubbed Bronze, Wall Mount (CK135K5)
- DELTA Universal Showering Components: H2Okinetic Single Setting Shower Head With Ultrasoak (52161-KS-PR25)
- SPEAKMAN wall, Shower Head, Polished Chrome, Wall (S-2251)
- MOEN CHR 6Func Mag SHWR Head (26100EP)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (RP52382)
- ZURN Shower Head, 2-1/4" H, 1.75 gpm Flow Rate (Z7000-S5-1.75)
- Pfister Shower Heads