Shop All Shower Heads
Pfister
Hndshw 16 Cn 1F W/M 1.8Gpm Pvd Bn 3Pc
Mfr # LG16-2NCK
Zoro # G308464112
product price: $256.20
/ea
Free Shipping & Returns
$256.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8.858 in
- Width 8.858 in
- Height 2.293 in
- Finish BRUSHED NICKEL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # LG16-2NCK
- Zoro # G308464112
- UPC # 38877648827
- Country of Origin Unknown
- Category Shower Heads
Dimensions
Length | 8.858 in |
Width | 8.858 in |
Height | 2.293 in |
Details
Finish | BRUSHED NICKEL |
Description
- •In Pfister's Brushed Nickel finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Reducing Coupling, FNPT, 1/2" x 1/4" Pipe Size 10 PK (6AYR5)
- B & K Nibco 1 in. Copper Press Ball Valve Full Port (NF998KWA)
- VIEGA Viega MegaPress XL cap, 2-1/2" (26760)
- DIXON Cam/Groove, Adapter x Hose, Shank 2", AL (G200-E-AL)
- PFISTER Hndshw 16 Cn 1F W/M 1.8Gpm Cr 3Pc (LG16-2NCC)
- ROHL Shower Head, Polished Chrome, Wall (WI0122APC)
- AMERICAN STANDARD Reliant, Shower Head, Polished Chrome (M953530-0020A)
- SPEAKMAN Icon 8-Jet Low Flow Brass Shower Head in Oil Rubbed Bronze (S-2251-ORB-E175)
- DELTA WHT 7Spr Hand SHWR Head (75701CWH)
- MOEN Verso 8-Function 7 Diameter Showerhead with Handshower in Matte Black (220C2EPBL)
- DELTA Premium, 5-Setting, Shower Head (52634-15-BG)
- Pfister Bathtub Faucets & Accessories