Shop All Shower Heads
Pfister
Hndshw 16 Cn 1F W/M 1.8Gpm Cr 4Pc
Mfr # LG16-1NCC
Zoro # G508464103
product price: $217.00
/ea
Free Shipping & Returns
$217.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8.858 in
- Width 8.858 in
- Height 2.477 in
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # LG16-1NCC
- Zoro # G508464103
- UPC # 38877648858
- Country of Origin Unknown
- Category Shower Heads
Dimensions
Length | 8.858 in |
Width | 8.858 in |
Height | 2.477 in |
Details
Finish | Polished Chrome |
Description
- •In Pfister's Polished Chrome finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 4" X 7" BLACK NIPPLE (355-231E)
- DELTA Faucet, Tub Filler Rough Faucet, Not Applicable (R4700-FL)
- ZORO SELECT 1/2" Socket PVC Ball Valve Inline (107-633-NP)
- DELTA Faucet, Shower Head Showering Component Faucet, Champagne Bronze (52663-CZ)
- PFISTER Hndshw 16 Cn 1F W/M 1.8Gpm Cr 3Pc (LG16-2NCC)
- SPEAKMAN Vector S-6000-E2 Shower Head (S-6000-E2)
- TRIDENT wall, Shower Head, Chrome, Wall (48LX51)
- DELTA Fundamentals(TM) 2-Setting Hand Shower (59462-B15-BG)
- ZURN Shower Head, 2-1/4" H, 1.75 gpm Flow Rate (Z7000-S5-1.75)
- DELTA Faucet, Shower Head Showering Component Faucet, Chrome (RP52382)
- DELTA 22 (52655)
- Pfister Shower Heads