Shop All Shower Heads
Pfister
Hndshw 16 Cn 1F W/M 1.8Gpm Bk 4Pc
Mfr # LG16-1NCB
Zoro # G508464097
product price: $289.10
/ea
Free Shipping & Returns
$289.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8.858 in
- Width 8.858 in
- Height 2.495 in
- Finish MATTE BLACK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # LG16-1NCB
- Zoro # G508464097
- UPC # 38877648872
- Country of Origin Unknown
- Category Shower Heads
Dimensions
Length | 8.858 in |
Width | 8.858 in |
Height | 2.495 in |
Details
Finish | MATTE BLACK |
Description
- •In Pfister's Matte Black finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS DTLA1162 Bath Tub Drain with Overflow (DTLA1162)
- MILWAUKEE TOOL Ring Jaw 1 (49-16-2659)
- LEGEND VALVE 2" T-602 PVC BALL VALVE (201-428)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Male Straight-5/16" Tube OD x 1/8" MNPT (ZUSA-PTC-PBT-10)
- PFISTER Hndshw 16 Cn 1F W/M 1.8Gpm Cr 3Pc (LG16-2NCC)
- KOHLER Shower Head, Polished Chrome, Wall (K-72416-CP)
- CHATHAM BRASS Industrial Jet-- Solid Brass, 5 GPM will not accept flow control (101)
- PLUMB PAK Showerhead Economy Chrome (PP825-3)
- KOHLER Parallel Shwr Trim, 1.75 Gpm Showerhead (TS23503-4G-BL)
- KOHLER Statement 3F Round Handshower G Matte Black (26282-G-BL)
- DELTA Silverton Touch-Clean Water-Efficient Shower Head - 1.75 GPM (RP72856)
- Pfister Shower Heads