Shop All Shower Heads
Pfister
Hndshw 16 Cn 1F W/M 1.8Gpm Bk 3Pc
Mfr # LG16-2NCB
Zoro # G308464099
product price: $271.60
/ea
Free Shipping & Returns
$271.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8.858 in
- Width 8.858 in
- Height 2.297 in
- Finish MATTE BLACK
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # LG16-2NCB
- Zoro # G308464099
- UPC # 38877648834
- Country of Origin Unknown
- Category Shower Heads
Dimensions
Length | 8.858 in |
Width | 8.858 in |
Height | 2.297 in |
Details
Finish | MATTE BLACK |
Description
- •In Pfister's Matte Black finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1 x 3/4 T4355 NO LEAD COMPXFIP (313-180NL)
- ANVIL FNPT, Cast Iron 90 Degree Elbow, Class 125 (0300001005)
- TYGON Tubing, Tygothane(R), 7/16 In OD, 100 Ft (AEM02018)
- ZORO SELECT HD Pipe Strap, 304SS, 1 1/4 In, 5 1/8 In L (HDSS-125)
- PFISTER Hndshw 16 Cn 1F W/M 1.8Gpm Cr 3Pc (LG16-2NCC)
- KINGSTON BRASS Shower Head, Polished Brass, Wall Mount (K136K2)
- ROHL Shower Head, Polished Chrome, Wall (WI0122APC)
- SHOWERSCAPE K251A5CK 9-5/8 Inch Square Shower Head with Shower Arm, Oil Rubbed Bronze (K251A5CK)
- SPEAKMAN Neo VS-5000-E175 Exhilaration Hand Held Shower Head (VS-5000-E175)
- KINGSTON BRASS Shower Head, Polished Chrome, Wall Mount (K135A1)
- KINGSTON BRASS Shower Faucet, Oil Rubbed Bronze, Wall Mount (KB245ALSO)
- Pfister Bathtub Faucets & Accessories