Shop All Shower Heads
Pfister
Hndshw 16 Cn 1F W/M 1.8Gpm Bg 4Pc
Mfr # LG16-1NCBG
Zoro # G208464106
product price: $309.40
/ea
Free Shipping & Returns
$309.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8.858 in
- Width 8.858 in
- Height 2.49 in
- Finish BRUSHED GOLD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # LG16-1NCBG
- Zoro # G208464106
- UPC # 38877648889
- Country of Origin Unknown
- Category Shower Heads
Dimensions
Length | 8.858 in |
Width | 8.858 in |
Height | 2.49 in |
Details
Finish | BRUSHED GOLD |
Description
- •In Pfister's Brushed Gold finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Flow-Plus Condensate Pan Treatment Tablets (FLOW-PLUS-25)
- SMITH-COOPER SW 45 Elbow, Forged, 3000, 3/4" (4308003208)
- ZORO SELECT Tee, 316 SS, 3 in Pipe Size, Buttweld (4381015270)
- ZORO SELECT 1/2" Compression Low Lead Brass Insert (700561-08)
- PFISTER Hndshw 16 Cn 1F W/M 1.8Gpm Cr 3Pc (LG16-2NCC)
- WATERPIK 6 Drenching SHWR Head (RPB173E)
- MOEN One-Function 3-5/8" Spray Head EcoPref Showerhead (6399EP)
- THRIFCO PLUMBING C0201 3 Pat. Chrome Shower Head (4809001)
- DELTA Universal Showering Components Ultrasoak 4-Setting Shower Head (52487-RB)
- ROHL Shower Head, Satin Nickel, Wall (WI0123STN)
- WHEDON PRODUCTS Ultra Saver Shower 2.0 Std Designer (USD1C)
- Pfister Bathtub Faucets & Accessories