Shop All Shower Heads
Pfister
Hndshw 16 Cn 1F W/M 1.8Gpm Bg 3Pc
Mfr # LG16-2NCBG
Zoro # G308464105
product price: $291.20
/ea
Free Shipping & Returns
$291.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8.858 in
- Width 8.858 in
- Height 2.322 in
- Finish BRUSHED GOLD
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # LG16-2NCBG
- Zoro # G308464105
- UPC # 38877648841
- Country of Origin Unknown
- Category Shower Heads
Dimensions
Length | 8.858 in |
Width | 8.858 in |
Height | 2.322 in |
Details
Finish | BRUSHED GOLD |
Description
- •In Pfister's Brushed Gold finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Wrist Blade Handle Kit, Brass (051217-0020A)
- LEGEND VALVE 3/4" X 3" BLACK NIPPLE (355-084E)
- AMERICAN STANDARD Cadet 3 Flowise RHe RdFrt ConTrapway 1.2, 1.28 gpf, Cadet Flushing System, Floor Mount, Round (2988.101.020)
- ADVANCE TABCO Hand Sink with Eye Wash, 15-1/4 In. W (7-PS-55)
- PFISTER Hndshw 16 Cn 1F W/M 1.8Gpm Cr 3Pc (LG16-2NCC)
- DELTA Faucet, Handshower Showering Component Faucet, Champagne Bronze (51579-CZ)
- MOEN Verso 8-Function 7 Diameter Showerhead with Handshower in Matte Black (220C2EPBL)
- WATERPIK Water Pik 4515557 2.5 GPM 4 Settings Showerhead (4515557)
- AMERICAN IMAGINATIONS Chrome Wall Mount Chrome Round Shower Head (AI-37758)
- MOEN COMMERCIAL wall, Shower Head, Chrome Plated (8349EP15)
- KINGSTON BRASS Shower Head, Brushed Nickel, Wall Mount (K135A8)
- Pfister Shower Heads