Shop All Shower Heads
Pfister
Hndshw 16 Ada 3F 1.8Gpm Cr
Mfr # LG16-510C
Zoro # G408464111
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10.83 in
- Width 4.33 in
- Height 2.56 in
- Finish Polished Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # LG16-510C
- Zoro # G408464111
- UPC # 38877648568
- Country of Origin Unknown
- Category Shower Heads
Dimensions
Length | 10.83 in |
Width | 4.33 in |
Height | 2.56 in |
Details
Finish | Polished Chrome |
Description
- •In Pfister's Polished Chrome finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL PVC 3-Way True Union Ball Valves (TW1300T)
- MASON INDUSTRIES Stainless Steel Braided Hose With Threaded Nipples 3/4 x 7 (MN .75x7)
- MOEN Chateau Handle Kit (96797)
- FLOW PLUS Ball Valve, 3/4", 2000 psi, A108 (07B064466RRSE)
- PFISTER Hndshw 16 Cn 1F W/M 1.8Gpm Cr 3Pc (LG16-2NCC)
- SPEAKMAN Neo VS-5000-MB-E15 Exhilaration Hand Held Shower Head (VS-5000-MB-E15)
- RAINFLURRY SHOWERHEADS Shower Head, 4 Function, Chrome Plated (776-0075)
- EZ-FLO EASTMAN Shower Head, Primary Plastic Material (15014)
- KOHLER Awaken G90 1.75 Gpm Single-Function S (72417-CP)
- ZURN Shower Head, 2-1/4" H, 1.50 gpm Flow Rate (Z7000-S5-1.5)
- ROHL Shower Head, Polished Nickel, Wall (WI0123PN)
- Pfister Shower Heads