Shop All Shower Heads
Pfister
Hndshw 16 Ada 3F 1.8Gpm Bn
Mfr # LG16-510K
Zoro # G108464107
product price: $78.99
/ea
Free Shipping & Returns
$78.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10.83 in
- Width 4.33 in
- Height 2.56 in
- Finish BRUSHED NICKEL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # LG16-510K
- Zoro # G108464107
- UPC # 38877648551
- Country of Origin Unknown
- Category Shower Heads
Dimensions
Length | 10.83 in |
Width | 4.33 in |
Height | 2.56 in |
Details
Finish | BRUSHED NICKEL |
Description
- •In Pfister's Brushed Nickel finish
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRAUB 3" 316 SS Grip L Coupling (STR20650)
- KINGSTON BRASS KBS1001 Heavy Duty Kitchen Sink Waste Basket (KBS1001)
- MOSMATIC Rotary Union, DGV Swivel, NPTM xNPTF, 1/4In (32.552)
- NIBCO 1/2" NOM FTG x C Copper 45 Degree Elbow (U6062 1/2)
- PFISTER Hndshw 16 Cn 1F W/M 1.8Gpm Cr 3Pc (LG16-2NCC)
- SPEAKMAN wall, Shower Head, Brushed Chrome, Wall (S-2005-HB-BC)
- SPEAKMAN Shower Head, Brass Material, 1" H (VS-3000-BN-E175)
- HOME BASICS Chrome Jumbo Square Shower Head (SH30298)
- RAINFLURRY SHOWERHEADS Shower Head, 4 Function, Chrome Plated (776-0075)
- SPEAKMAN Neo VS-3010-MB-E175 Hand Shower (VS-3010-MB-E175)
- SPEAKMAN Shower Head, Polished Chrome, Wall (S-2272-E15)
- Pfister Bathtub Faucets & Accessories