Shop All Shower Heads
Pfister
Hndshw 16 3F W/Bar 1.8Gpm Bg
Mfr # LG163-00BG
Zoro # G908464109
product price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 29.53 in
- Width 5.91 in
- Height 2.95 in
- Finish Brushed Gold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # LG163-00BG
- Zoro # G908464109
- UPC # 38877638620
- Country of Origin Unknown
- Category Shower Heads
Dimensions
Length | 29.53 in |
Width | 5.91 in |
Height | 2.95 in |
Details
Finish | Brushed Gold |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALFI BRAND 30" White Undermount / Drop In Fireclay Kitchen Sink (AB3018UD-W)
- LEGEND VALVE 1-1/4x1-1/4"x1 NL TEE-F1960 (462-224NL)
- KOHLER Check Valve Rebuildin Sp (30253-RP)
- BLANCO SS Grid, Precision 16", Undermount Sinks, Undermount Mount, Stainless steel Finish (224406)
- PFISTER Hndshw 16 Cn 1F W/M 1.8Gpm Cr 3Pc (LG16-2NCC)
- KOHLER Statement Mf Showerhead Vibrant Brushed Nickel (26290-BN)
- LATOSCANA Elba Round Brass Shower Head, Brushed Nickel (78PW75908)
- HOME BASICS Dual Rainfall Shower Massager, Chrome (SM41307)
- KOHLER Statement 1F 305Mm/12 Oblong Rainhead Polished Chrome (26294-CP)
- DELTA Universal Showering Components: H2Okinetic Single Setting Shower Head With Ultrasoak (52160-SS-PR)
- AMERICAN BRASS American Brass CRD-DX-HD80W RV Deluxe 5-Function Massaging Shower Head 80 Series Shower Kits - White (CRD-DX-HD80W)
- Pfister Bathtub Faucets & Accessories