Shop All Showerheads and Tub Faucets
Pfister
Hand Shower, Tuscan Bronze, Arm
Mfr # LG16-CB0Y
Zoro # G4036110
product price: $117.60
/ea
Free Shipping & Returns
$117.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Hose, Showerarm mount
- Features Reduces water consumption by 30%, 3-Function, Invigorating and pulsating spray applies direct pressure, Rain spray provides more coverage and a soft
- Flow Rate 1.8 gpm
- Mounting Type Arm
- Number of Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # LG16-CB0Y
- Zoro # G4036110
- UPC # 38877631010
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Width | Shower: 1-9/16", Showerarm: 1-3/16", Wall Mount: 3-7/8" |
Depth | Shower: 8-15/16" |
Face Dia. | 5-1/4" |
Details
Includes | Hose, Showerarm mount |
Item | Hand Shower |
Features | Reduces water consumption by 30%, 3-Function, Invigorating and pulsating spray applies direct pressure, Rain spray provides more coverage and a soft |
Flow Rate | 1.8 gpm |
Mounting Type | Arm |
Number of Holes | 1 |
ADA Compliant | Yes |
Finish | Tuscan Bronze |
Shower Head Type | Hand Held |
Standards | ASME A112.18.1, ASME A112.18.3 (Backflow Prevention), CSA B125 Certified, Cal Green Compliant, CEC Compliant, IAPMO Certified, EPA WaterSense Certification 1.8 gpm, 6.8 L/Min |
Material | Hose: Mylar |
Description
Pfister Avalon Hand Shower Package Tuscan Bronze
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Union Elbow, 1/2" (PUL1/2)
- LEGRIS Push-to-Connect, Threaded Male Connector, 12mm Tube Size, Nylon, Black, 10 PK (3101 12 17)
- ROTHENBERGER Pipe Shears, 2" Cutting Cap. (52010)
- ZURN Vessel Repair Kit, 114 in. to 2 in. (RK114-350V)
- PFISTER Pfister Water Saving Showerhead (973-227J)
- PFISTER Pfister Raincan Showerhead (973-228J)
- PFISTER Universal Hand Shower Chrome (LG16-190C)
- PFISTER Pfister S/A S/H F529-7Anx Ss (950-189S)
- PFISTER Tub Trim, Matte Black, Freestanding (LG6-1MFB)
- PFISTER Pfister Hs-Dvtr S/A Fwk163 (974-1060)
- TOTO Handshower Wall- Mount, Polished Chrome (TBW02019U#CP)
- Pfister Showerheads and Tub Faucets