Shop All Showerheads and Tub Faucets
Pfister
Faucet, Brushed Nickel, Sink Deck or Countertop
Mfr # LG40-DF1K
Zoro # G4035261
Free Shipping & Returns
$335.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Catridge, Single Post Mounting Ring, Valve, Mounting Hardware, Pfast Connect,Ultra-Seal
- Features Accessibility to all disabled persons, Pforever Seal, lead-free, never leak guarantee, reduces water consumption by 30%, Single Control Vessel, Pfast Connect, Ultra-Seal, All Metal Construction
- Flow Rate 1.2 gpm
- Mounting Type Sink Deck or Countertop
- Number of Holes 1
Product Information
- Brand Pfister
- MFR # LG40-DF1K
- Zoro # G4035261
- UPC # 38877616581
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Height | 11-1/4" |
Width | 2-1/8" |
Depth | 5-27/32" |
Details
Includes | Catridge, Single Post Mounting Ring, Valve, Mounting Hardware, Pfast Connect,Ultra-Seal |
Item | Faucet |
Features | Accessibility to all disabled persons, Pforever Seal, lead-free, never leak guarantee, reduces water consumption by 30%, Single Control Vessel, Pfast Connect, Ultra-Seal, All Metal Construction |
Flow Rate | 1.2 gpm |
Mounting Type | Sink Deck or Countertop |
Number of Holes | 1 |
ADA Compliant | Yes |
Finish | Brushed Nickel |
Connection | 1/2"-14 NPSM |
Standards | ASME A112.18.1, CSA B125 Certified, Cal Green Compliant, CEC Compliant, NSF 61/9 Annex G (Low lead), EPA WaterSense Certification 1.2 gpm, 4.5 L/Min, IAPMO Certified |
Material | Body: Metal; Seal Disc Valve: Ceramic |
Description
Pfister Kenzo Single Handle Vessel Faucet - Closed Brushed Nickel
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE 4" PVC Sched 80 Solvent Ball Valve (S-701)
- APOLLO VALVES 1-1/4" FNPT Bronze Ball Valve Inline (7150601)
- SMITH-COOPER 1" MNPT x 6-1/2" TBE Brass Pipe Nipple Sch 40 (4385012100)
- BELL & GOSSETT 1-1/2", FNPT x FNPT, Cast iron, Y Strainer, 400 psi WOG, 250 psi WSP (415C - 1-1/2)
- PFISTER Tub Trim, Matte Black, Freestanding (LG6-1MFB)
- PFISTER Pfister S/A S/H F529-7Anx Ss (950-189S)
- PFISTER Hand Shower, Brushed Nickel, Arm (LG16-CB0K)
- PFISTER Shwhd S/A 8P8Ws2 Bea 1.8Gpm Tb (973-218Y)
- PFISTER Pfister Saxton Shwhd 1F Lg89 Sx 1.8Gpm Pvd Brushed Nickel (973-257J)
- PFISTER Pfister R/T 4H Dvt Assy Kz (910-0200)
- MOEN Voss Oil Rubbed Bronze M-Core Transfer M-Core Transfer Valve Trim (UT4611ORB)
- Pfister Showerheads and Tub Faucets