Shop All Kitchen Faucets
Pfister
Electronic, Residential 1 or 3 Hole Stellen Single Handle Kitchen Pull-Down
Mfr # LG529-ESAS
Zoro # G3063279
product price: $390.60
/ea
Free Shipping & Returns
$390.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Holes 1 or 3
- Finish Stainless Steel
- Number of Handles 1
- Faucet Operation Electronic
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # LG529-ESAS
- Zoro # G3063279
- Country of Origin United States
- Category Kitchen Faucets
Details
Number of Holes | 1 or 3 |
Finish | Stainless Steel |
Number of Handles | 1 |
Faucet Operation | Electronic |
ADA Compliant | Yes |
Flow Rate | 1.80 gpm |
Handle Type | Forward Only Handle |
Mounting Type | Deck Mount |
Item | Stellen Single Handle Kitchen Pull-Down |
Residential / Commercial | Residential |
Description
Item Stellen Single Handle Kitchen Pull-Down
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" MNPT x 4 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BND22)
- K-FLEX USA 3/4" x 6 ft. Pipe Insulation, 1" Wall (6RX100118)
- ZORO SELECT Tubing, PTFE, 1/8" I.D., 1/4" O.D. (ZUSA-HT-660)
- JANDORF Victorian Finial 3-1/2 (60111)
- PFISTER 8" Mount, Residential 4 Hole Kitchen Faucet, 1-Lever Handle, 8", Chrome (G134-1444)
- PFISTER 8" Mount, Residential 4 Hole Kitchen Faucet (G136-5000)
- PFISTER Single Hole Only Mount, Residential 1 Hole Kitchen Faucet (LG572-SAC)
- PFISTER 6-3/4" to 9-1/8" Mount, Residential 2 Hole Kitchen Faucet (G127-1000)
- PFISTER Residential 1/2/3/4 Hole Wheaton Pull-Down Kitchen Faucet Tuscan (GT529-WH1Y)
- PFISTER Pfister Spray Head Ma Ss (920-163S)
- GLOBE UNION 2 Metal Lever Handle Kitchen Faucet With Matching Side Sprayer (F8F11034NP-JPA3)
- Pfister Kitchen Faucets & Accessories