Shop All Bathroom Sink Faucets
Pfister
Dual Handle 4" Mount, 3 Hole Sink Faucet, Polished chrome
Mfr # LG143-5000
Zoro # G9027958
product price: $35.00
/ea
$35.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 4"
- Number of Holes 3
- Mounting Type Deck/Countertop
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # LG143-5000
- Zoro # G9027958
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
Mounting Hole Center to Center | 4" |
Number of Holes | 3 |
Mounting Type | Deck/Countertop |
ADA Compliant | Yes |
Finish | Polished chrome |
Flow Rate | 1.2 gpm |
Number of Handles | 2 |
Flow Outlet Type | Aerated |
Item | Sink Faucet |
Description
Bathroom Sink Faucet,3-Hole,Chrome
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" BLACK 90 ELBOW (350-004C)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EMABFTLDDLC)
- LEVEL SENSE Water Leak Floor Sensor with 6 FootCable, Works with Level Sence Products (LS-LEAK-2M)
- MEM-CO Mini Barb Fitting, 1-1/32", Brass, Beaded (1/4BK3)
- PFISTER Pfister Jaida 3 Hole 8 -15 Inch 2-Handle Widespread Bath Faucet, BN (LF-049-JDGS)
- PFISTER Single Handle Single Hole Mount, 1 Hole Vessel Faucet, Tuscan Bronze (LF-M40-YP0Y)
- PFISTER Single Handle 1 Hole Deckard Single Control, 1 Hole, Roman Tub, Brushed Nickel (RT6-1DAK)
- PFISTER Dual Handle 8" Mount, 3 Hole Bathroom Faucet, Brushed Nickel (1T6-510K)
- PFISTER Pfister Aer Cache Tt 1.2Gpm (941-6170)
- PFISTER Dual Handle 3 Hole Contempra Roman Tub Trim, Brushed Nickel, Brushed Nickel (RT6-5NCK)
- MOEN M-Power Hands Free Sensor-Operated Lavatory Faucet (8559)
- Pfister Bathroom Sink Faucets