Shop All Bathroom Sink Faucets
Pfister
Dual Handle 4" Mount, 3 Hole Series 4" Centerset Lavatory Chrome, Polished chrome
Mfr # LG143-6100
Zoro # G3062816
product price: $74.90
/ea
$74.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 4"
- Number of Holes 3
- Mounting Type Centerset
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # LG143-6100
- Zoro # G3062816
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
Mounting Hole Center to Center | 4" |
Number of Holes | 3 |
Mounting Type | Centerset |
ADA Compliant | Yes |
Finish | Polished chrome |
Handle Type | Lever |
Flow Rate | 1.2 gpm |
Number of Handles | 2 |
Item | Series 4" Centerset Lavatory Chrome |
Material | metal |
Description
Item Series 4 In. Centerset Lavatory Chrome
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVIT One-Piece Toilet Durastyle w/Mechan., Siphon Jet, Elong., Het Wh (2157010005)
- KOHLER Flush Valve Kit, 5" x 5" x 14" Size (K-1117210)
- WATCO Pres Flo Lav Drain, w/Overflow, 1-1/4 In (800-PF-BRS-CP)
- SLOAN Royal 186-0.5 Royal 186-0.5 (3912697)
- PFISTER Dual Handle 3 Hole Contempra Roman Tub Trim, Brushed Nickel, Brushed Nickel (RT6-5NCK)
- PFISTER Dual Handle 8" Mount, 3 Hole Bathroom Faucet, Tuscan Bronze (LF-049-COYY)
- PFISTER Single Handle 1/3 Hole Ashfield Single Control Centerset Bath F, Brushed Nickel (LF-M42-YPKK)
- PFISTER Pfister S/A T/S Hdl Country Rp (940-524E)
- PFISTER Dual Handle 3 Hole Shower, Two Handle, 07 Series Chrome, Polished chrome (LG07-8CBC)
- PFISTER Dual Handle 8" Mount, 3 Hole Bathroom Faucet, Brushed Nickel (1T6-510K)
- MOEN LINDOR LAV FCT 2H SBN (84506SRN)
- Pfister Bathroom Sink Faucets