Shop All Bathroom Sink Faucets
Pfister
Dual Handle 4" Mount, 3 Hole Series 4" Centerset Lavatory Chrome, Polished chrome
Mfr # LG143-6000
Zoro # G3062834
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 4"
- Number of Holes 3
- Mounting Type Centerset
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pfister
- MFR # LG143-6000
- Zoro # G3062834
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
Mounting Hole Center to Center | 4" |
Number of Holes | 3 |
Mounting Type | Centerset |
ADA Compliant | Yes |
Finish | Polished chrome |
Handle Type | Lever |
Flow Rate | 1.2 gpm |
Number of Handles | 2 |
Item | Series 4" Centerset Lavatory Chrome |
Material | metal |
Description
Item Series 4 In. Centerset Lavatory Chrome
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING White Soap Dispenser Replaces LG 31411 (4402265)
- ZORO SELECT 3/4", FNPT x FNPT, 316 Stainless Steel, Y Strainer, 800 psi (G-YSS-75)
- KINGSTON BRASS KB828 Single-Handle Widespread Kitchen Faucet, Brushed Nickel (KB828)
- WATTS Float Ball, Round, Plastic, 8 In (P8-7)
- PFISTER Pfister Jaida 3 Hole 8 -15 Inch 2-Handle Widespread Bath Faucet, BN (LF-049-JDGS)
- PFISTER Dual Handle 8" Mount, 3 Hole Bathroom Faucet, Polished chrome (LG49-GL0C)
- PFISTER Pfister Contempra Single Handle Vessel Faucet Chrome (LG40-NC00)
- PFISTER Pfister Jaida 1-Handle Tub & Shower Faucet with Valve, Tuscan Bronze (8P8-WS2-JDSY)
- PFISTER Dual Handle 8" Mount, 3 Hole Bathroom Faucet, Tuscan Bronze (LF-049-COYY)
- PFISTER Pfister S/A T/S Hdl Country Rp (940-524E)
- DELTA Single Handle 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Chrome (15999-DST)
- Pfister Bathroom Sink Faucets