Shop All Bathroom Sink Faucets
Pfister
Dual Handle 4" Mount, 3 Hole Bathroom Faucet, Brushed Nickel
Mfr # LG48-GL0K
Zoro # G9021743
product price: $161.70
/ea
Free Shipping & Returns
$161.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Mounting Hole Center to Center 4"
- Number of Holes 3
- Mounting Type Deck/Countertop
- ADA Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # LG48-GL0K
- Zoro # G9021743
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
Mounting Hole Center to Center | 4" |
Number of Holes | 3 |
Mounting Type | Deck/Countertop |
ADA Compliant | Yes |
Finish | Brushed Nickel |
Flow Rate | 1.2 gpm |
Number of Handles | 2 |
Flow Outlet Type | Aerated |
Item | Bathroom Faucet |
Description
Bathroom Faucet,Brushed Nickel,Saxton,4 In.
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chrome, Brass, Bath Drain, Waste and Overflow Shoe (35224)
- FLEXTRON Gas Line Hose 1/2'' O.D. x 30'' Length with 1/2" FIP Fittings, Stainless Steel Flexible Connector (FTGC-SS38-30B)
- SLOAN Pedal B40A Cp Socket Assembly Kit Less Pedal (3302304)
- 3M Quick Connect Filter, 2.5 gpm, 0.2 Micron, 5-23/64" O.D., 14 39/64 in H (5613303)
- PFISTER Pfister Pfirst Series 4" Centerset Lavatory Chrome (LG143-5002)
- PFISTER Single Handle 3 Hole Avalon Tub And Shower Trim, Brushed Nicke, Brushed Nickel (LG89-8CBK)
- PFISTER 5 Hole Tub And Shw, 01 Series Chrom, Three Handle, Polished chrome (LG01-8CBC)
- PFISTER Pfister Kenzo Single Handle Vessel Faucet Brushed Nickel (LG40-DF0K)
- PFISTER Pfister Jaida 3 Hole 8 -15 Inch 2-Handle Widespread Bath Faucet, BN (LF-049-JDGS)
- PFISTER Dual Handle 8" Mount, 3 Hole Bathroom Faucet, Polished chrome (LG49-GL0C)
- ELKAY 1 Hole Bathroom Faucet, Chrome (LKB721C)
- Pfister Bathroom Sink Faucets