Shop All Bathroom Sink Faucets
Pfister
Dual Handle 4 Hole Saxton Roman Tub Trim With Hand Shower T, Tuscan Bronze
Mfr # LG6-4GLY
Zoro # G3062764
product price: $542.50
/ea
Free Shipping & Returns
$542.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Number of Holes 4
- Mounting Type Deck
- ADA Compliant Yes
- Finish Tuscan Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # LG6-4GLY
- Zoro # G3062764
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
Number of Holes | 4 |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Tuscan Bronze |
Handle Type | Lever |
Flow Rate | 10.0 gpm |
Number of Handles | 2 |
Item | Saxton Roman Tub Trim With Hand Shower T |
Material | metal |
Description
Item Saxton Roman Tub Trim With Hand Shower T
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 3/4" Dia x 36" L SS Flexible Metal Hose (G075SM360)
- KOHLER Trip Lever Kit (1042212-CP)
- TOTO Push Button Assembly Rowan Dual Flush (THU420#CP)
- KOHLER Reveal Quiet-Close With Grip-Tigh (4008-95)
- PFISTER Dual Handle 3 Hole Shower, Two Handle, 07 Series Chrome, Polished chrome (LG07-3120)
- PFISTER Dual Handle 8" Mount, 3 Hole Bathroom Faucet, Polished chrome (LG49-GL0C)
- PFISTER Single Handle Single Hole Mount, 1 Hole Vessel Faucet, Tuscan Bronze (LF-M40-YP0Y)
- PFISTER Dual Handle 4" Mount, 3 Hole Bathroom Faucet, Brushed Nickel (LG48-GL0K)
- PFISTER Dual Handle 4 Hole Kenzo Roman Tub Trim With Hand Shower Br, Brushed Nickel (LG6-4DFK)
- PFISTER Pfister S/A T/S Hdl Country Rp (940-524E)
- ROHL Italian Bath Verona Widespread Lavatory Faucet-Polished Chrome (A2707LMAPC-2)
- Pfister Bathroom Sink Faucets & Accessories