Shop All Bathroom Sink Faucets
This Product is Discontinued
Pfister
Dual Handle 3 Hole Tub Trim Kit, Tuscan Bronze (Discontinued)
Mfr # RT6-5YPY
Zoro # G9030161
Free Shipping & Returns
This Product is Discontinued
Key Features
- Faucet Operation Dual Handle
- Number of Holes 3
- ADA Compliant Yes
- Finish Tuscan Bronze
- Flow Rate 18.0 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # RT6-5YPY
- Zoro # G9030161
- Country of Origin Canada
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
Number of Holes | 3 |
ADA Compliant | Yes |
Finish | Tuscan Bronze |
Flow Rate | 18.0 gpm |
Number of Handles | 2 |
Flow Outlet Type | Aerated |
Item | Tub Trim Kit |
Material | metal |
Description
Tub Trim Kit,Ashfield,Tuscan Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.