Shop All Bathroom Sink Faucets
Pfister
Dual Handle 3 Hole Tub Trim Kit, Tuscan Bronze
Mfr # RT6-5GLY
Zoro # G9030301
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Number of Holes 3
- ADA Compliant Yes
- Finish Tuscan Bronze
- Flow Rate 18.0 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # RT6-5GLY
- Zoro # G9030301
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
Number of Holes | 3 |
ADA Compliant | Yes |
Finish | Tuscan Bronze |
Flow Rate | 18.0 gpm |
Number of Handles | 2 |
Flow Outlet Type | Aerated |
Item | Tub Trim Kit |
Material | metal |
Description
Tub Trim Kit,Roman,Tuscan Bronze
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Cleanout Plug, MNPT, 1-1/2 in Pipe Size (1WKH6)
- THRIFCO PLUMBING 1/2 Inch MIP Brass Plug (9316092)
- JONES STEPHENS 1-1/2" Black Floor Flange (B3550295)
- KOHLER Trip Lever Assembly (85086-BV)
- PFISTER Dual Handle 8"-15" Mount, 3 Hole Bathroom Faucet, Brushed Nickel (LG49-BS0K)
- PFISTER Single Handle 3 Hole Avalon Tub And Shower Trim, Brushed Nicke, Brushed Nickel (LG89-8CBK)
- PFISTER Pfister Aer Cache Tt 1.2Gpm (941-6170)
- PFISTER Pfister Rebuild Kit 3Hdl Acylic (S10-220)
- PFISTER Pfister Jaida 1-Handle Tub & Shower Faucet with Valve, Tuscan Bronze (8P8-WS2-JDSY)
- PFISTER Pfister Brea Single Control, Centerset Bath Faucet Brushed Nickel (LF-042-BRKK)
- CHICAGO FAUCET Manual 4" Mount, 1 Hole Single Lever Hot And Cold Water, Chrome plated (2200-4E39VPABCP)
- Pfister Bathroom Sink Faucets & Accessories