Shop All Bathroom Sink Faucets
Pfister
Dual Handle 3 Hole Shower, Two Handle, 07 Series Chrome, Polished chrome
Mfr # LG07-8CBC
Zoro # G3063525
product price: $167.30
/ea
Free Shipping & Returns
$167.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Number of Holes 3
- Finish Polished chrome
- Handle Type Metal Knob
- Flow Rate 2.0 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # LG07-8CBC
- Zoro # G3063525
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
Number of Holes | 3 |
Finish | Polished chrome |
Handle Type | Metal Knob |
Flow Rate | 2.0 gpm |
Number of Handles | 2 |
Item | Shower,Two Handle,07 Series Chrome |
Material | metal |
Description
Item Shower,Two Handle,07 Series Chrome
Documents & Resources
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KETCHAM 24" x 30" Deluxe Recessed Mounted SS Framed Medicine Cabinet (190)
- ANVIL Riser Clamp, Pipe Sz 2 1/2 In, 11 1/4 In L (0500173570)
- ZORO SELECT Fill Valve, Plastic, Gray (40202)
- BONOMI 3/4" NPT Brass Ball Valve 3-Way (365N-3/4)
- PFISTER Pfister Pasadena Two Handle Widespread Lavatory Faucet Brushed Nickel (LF-049-PDKK)
- PFISTER Pfister Contempra Single Handle Vessel Faucet Chrome (LG40-NC00)
- PFISTER Dual Handle 3 Hole Bathroom Faucet, Polished chrome (RT6-5WRC)
- PFISTER Dual Handle 8" Mount, 3 Hole Bathroom Faucet, Polished chrome (LG49-GL0C)
- PFISTER 5 Hole Tub And Shw, 01 Series Chrom, Three-Handle, Polished chrome (LG01-3110)
- PFISTER Dual Handle 8" Mount, 3 Hole Bathroom Faucet, Brushed Nickel (1T6-510K)
- SLOAN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (SF2450-4)
- Pfister Bathroom Sink Faucets