Shop All Bathroom Sink Faucets
Pfister
Dual Handle 3 Hole Deckard 3 Hole, Roman Tub Trim Only Brush, Brushed Nickel
Mfr # RT6-5DAK
Zoro # G3062098
Free Shipping & Returns
$336.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Number of Holes 3
- Mounting Type Deck
- ADA Compliant Yes
- Finish Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pfister
- MFR # RT6-5DAK
- Zoro # G3062098
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
Number of Holes | 3 |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Brushed Nickel |
Flow Rate | 8.0 gpm |
Number of Handles | 2 |
Item | Deckard 3 Hole,Roman Tub Trim Only Brush |
Material | metal |
Description
Item Deckard 3 Hole,Roman Tub Trim Only Brush
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 48" BLACK NIPPLE (355-264)
- TECTITE BY APOLLO 1 in. Brass Push-to-Connect Ball Valve (FSBBV1)
- CENTRAL BRASS Self-Close Angle Stop, NPT, Polished Chrome, Weight: 1.64 (0333-L1/2)
- ROSE HEALTH CARE Rose Health Care 1084 19 0.5 in. Safety Tub Rail Universal (1084)
- PFISTER Single Handle 2 Hole Contempra Shower Trim, Brushed Gold, Brushed Gold (LG89-7NCBG)
- PFISTER Dual Handle 4" Mount, 3 Hole Series 4" Centerset Lavatory Chrome, Polished chrome (LG143-6100)
- PFISTER Dual Handle 4" Mount, 3 Hole Bathroom Faucet, Polished chrome (LG48-GL0C)
- PFISTER Dual Handle 3 Hole Shower, Two Handle, 07 Series Chrome, Polished chrome (LG07-3120)
- PFISTER Pfister Kenzo Single Handle Vessel Faucet Brushed Nickel (LG40-DF0K)
- PFISTER Dual Handle 4 Hole Tub And Shower, Two Handle, 03 Series Chro, Polished chrome (LG03-6120)
- WORLDWIDE SOURCING Faucet Hole Cover Snap In Chrm (24467)
- Pfister Bathroom Sink Faucets & Accessories