Shop All Bathroom Sink Faucets
Pfister
Dual Handle 3 Hole Contempra Roman Tub, Matte Black, Matte Black
Mfr # RT6-5NCB
Zoro # G3061863
product price: $389.90
/ea
Free Shipping & Returns
$389.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Number of Holes 3
- Mounting Type Deck
- ADA Compliant Yes
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # RT6-5NCB
- Zoro # G3061863
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
Number of Holes | 3 |
Mounting Type | Deck |
ADA Compliant | Yes |
Finish | Matte Black |
Flow Rate | 18.0 gpm |
Number of Handles | 2 |
Item | Contempra Roman Tub,Matte Black |
Material | metal |
Description
Item Contempra Roman Tub,Matte Black
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Boss 4-Bolt Clamp, 1-32/64 to 1-50/64 in Nominal, Iron Band, Domestic (BU18)
- ECCOTEMP Builder Grade 7.0 GPM Outdoor Liquid Propane Tankless Water Heater (7GB-LP)
- KOHLER Purist 36" Grab Bar (11895-BL)
- NIBCO 2" NOM C Copper Coupling with Stop (901 2)
- PFISTER Dual Handle 8" Mount, 3 Hole Tub Trim Kit, Polished chrome (1T6-5100)
- PFISTER Single Handle Single Hole Mount, 1 Hole Avalon Valve Trim, Tuscan Bronze, Tuscan Bronze (R89-1CBY)
- PFISTER Dual Handle 3 Hole Shower, Two Handle, 07 Series Chrome, Polished chrome (LG07-3120)
- PFISTER Pfister P/U Rod S/A 046 Ma Cr (941-809A)
- PFISTER Pfister S/A T/S Hdl Country Rp (940-524E)
- PFISTER Pfister Series T/S Pi Trm Kit 1.8Gpm Pvd Jp 12 FaucetPc Brushed Nickel (LJ89-030K)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (201-AHA8ABCP)
- Pfister Bathroom Sink Faucets