Shop All Bathroom Sink Faucets
Pfister
Dual Handle 3 Hole Bathroom Faucet, Tuscan Bronze
Mfr # RT6-5WRY
Zoro # G9034267
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Number of Holes 3
- ADA Compliant Yes
- Number of Handles 2
- Flow Outlet Type Aerated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pfister
- MFR # RT6-5WRY
- Zoro # G9034267
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
Number of Holes | 3 |
ADA Compliant | Yes |
Finish | Tuscan Bronze |
Number of Handles | 2 |
Flow Outlet Type | Aerated |
Item | Bathroom Faucet |
Material | metal |
Description
Bathroom Faucet,2-Handle,Tuscan Bronze
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TW METALS SS Tubing, 304/L, 6 OD x .083 WA, 6 ft. (38317-6)
- ROBINAIR Ratcheting Tubing Cutter For 1/4 To 1/8 (42090)
- ZORO SELECT 1-1/4" x 1/2" FNPT 304 SS Reducing Coupling (40RC111N114012)
- BANJO 1-1/2" Female Coupler x FNPT 90 Degree Coupler (150D90)
- PFISTER Dual Handle 3 Hole Bathroom Faucet, Polished chrome (RT6-5WRC)
- PFISTER Pfister Contempra Single Handle Vessel Faucet Chrome (LG40-NC00)
- PFISTER 5 Hole Tub And Shw, 01 Series Chrom, Three-Handle, Polished chrome (LG01-3110)
- PFISTER Pfister Aerator W/Housing Ss (941-085S)
- PFISTER Pfister Jaida 3 Hole 8 -15 Inch 2-Handle Widespread Bath Faucet, TB (LF-049-JDYY)
- PFISTER Dual Handle 3 Hole Bathroom Faucet, Brushed Nickel (LG49-CB1K)
- T&S BRASS Sensor-operated Faucet, Electronic, 4" Deck Mount, Polished chrome (5EF-2D-DS)
- Pfister Bathroom Sink Faucets