Shop All Bathroom Sink Faucets
Pfister
Dual Handle 3 Hole Bathroom Faucet, Matte Black
Mfr # LG49-DF1B
Zoro # G9027623
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Faucet Operation Dual Handle
- Number of Holes 3
- Mounting Type Wall Mount
- ADA Compliant Yes
- Flow Rate 1.2 gpm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pfister
- MFR # LG49-DF1B
- Zoro # G9027623
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Faucet Operation | Dual Handle |
Number of Holes | 3 |
Mounting Type | Wall Mount |
ADA Compliant | Yes |
Finish | Matte Black |
Flow Rate | 1.2 gpm |
Number of Handles | 2 |
Flow Outlet Type | Aerated |
Item | Bathroom Faucet |
Material | metal |
Description
Bath Fauct,Waterfall,Wall Mount,Matte Bk
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hand Shower, Vibrant Brushed Nickel, Wall (72414-BN)
- LEGEND VALVE 1-1/2" BRONZE FEMALE ADAPTER (312-047)
- AMERICAN STANDARD Wristblade Handle 4" Mount, 2 Hole Bathroom Faucet, Polished chrome (5500175.002)
- ANVIL 66 1 GAL WLD BM ATTCH W/BOLT (0500300454)
- PFISTER 5 Hole Tub And Shw, 01 Series Chrom, Three Handle, Polished chrome (LG01-8CBC)
- PFISTER Dual Handle 4 Hole Kenzo Roman Tub Trim With Hand Shower Br, Brushed Nickel (LG6-4DFK)
- PFISTER Pfister Aerator W/Housing Ss (941-085S)
- PFISTER Dual Handle 3 Hole Bathroom Faucet, Polished chrome (RT6-5WRC)
- PFISTER Pfister Pfirst Series Lav 43 Pi C/S 3H 2Hdl 1.2Gpm Jp 12 Faucet PC (LJ143-610C)
- PFISTER Dual Handle 8"-15" Mount, 3 Hole Bathroom Faucet, Brushed Nickel (LG49-BS0K)
- DELTA Single Handle Single Hole Mount, 1 Hole Centerset Lavatory Faucet, Chrome (22C551)
- Pfister Bathroom Sink Faucets & Accessories